Zoro Homepage

Aluminum Plunger, 42mm

  • Mfr # 2P1031

  • Zoro # G5245931


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Application
Use 400mL Adhesives
Mixing Ratio
2:1, 4:1
Material
Aluminum
For Use With
400 mL Cartridges
Characteristics
42mm, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P1031
Zoro #
G5245931
UPC #
-
Country of Origin
United Kingdom

Details

Item
Plunger
Application
Use 400mL Adhesives
Mixing Ratio
2:1, 4:1
Material
Aluminum
For Use With
400 mL Cartridges
Characteristics
42mm, Aluminum
Type
Dual Pneumatic and Battery
Product Type
Plunger
Features
42 mm dia
Compatible Mfr Part Number
80400, A400LPMR

Description

Plunger, For Use With 400 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 2:1, 4:1, Compatible Mfr Part Number 80400, A400LPMR, Features 42 mm dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.