Aluminum Plunger, 46mm
Mfr # 3P1117
Zoro # G5246096
product price: $16.29
/eaKey Features
Application
Use 200mL Adhesives
Mixing Ratio
10:01
Material
Aluminum
For Use With
200 mL Cartridges
Type
Dual Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3P1117
Zoro #
G5246096
UPC #
-
Country of Origin
United Kingdom
Details
Item
Plunger
Application
Use 200mL Adhesives
Mixing Ratio
10:01
Material
Aluminum
For Use With
200 mL Cartridges
Type
Dual Battery
Characteristics
46mm, Aluminum
Features
46 mm dia
Product Type
Plunger
Compatible Mfr Part Number
80200
Description
Plunger, For Use With 200 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 10:1, Compatible Mfr Part Number 80200, Features 46 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.