Zoro Homepage
This item is Discontinued.
Cox Applicator, Manual, 34 oz. 51002-1000

Applicator, Manual, 34 oz. (Discontinued)

  • Mfr # 51002-1000
  • Zoro # G5265687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51002-1000
Zoro #
G5265687
UPC #
717647510020
Country of Origin
United Kingdom

Details

Item
Caulk Gun
Type
Manual
For Use With
34 oz Bulk Applicator
Nozzle Type
Cone
Includes
(6) Yellow Cone Nozzles and Spanner Wrench
Characteristics
Leather Plunger Assembly
Mixing Ratio
12:1
Application
To Dispense Sealants and Adhesives

Description

Caulk Gun, Includes (6) Yellow Cone Nozzles, Spanner Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.