Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 32 oz Container Size, Steel, 12:01, Full Barrel Frame

  • Mfr # 41006

  • Zoro # G5249431


product price: $65.23
/ea

Key Features

Type
Manual
For Use With
32 oz Bulk Applicator
Material
Steel
Frame Style
Full Barrel
For Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41006
Zoro #
G5249431
UPC #
717647410061
Country of Origin
United Kingdom

Dimensions

For Container Size
32 oz
For Container Size+1
32 oz

Details

Item
Caulk Gun
Type
Manual
For Use With
32 oz Bulk Applicator
Material
Steel
Frame Style
Full Barrel
Thrust Ratio
12:01
Includes
Grout Nozzle, Tube and Turbine Mixer, Tuck Point Nozzle
Mixing Ratio
12:01
Application
To Dispense Sealants and Adhesives
Product Type
Standard
Barrel Materials
Steel
Plunger Type
Smooth Rod
Thrust Ratio+1
12:1
Grip Style
Comfort

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 32 oz, Barrel Materials Steel, Frame Style Full Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Includes Grout Nozzle, Tube and Turbine Mixer, Tuck Point Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.