Zoro Homepage

Caulk Gun, 34 oz Container Size, Aluminum, 12:01, Full Barrel Frame, Black/Silver

  • Mfr # 51002-1000/2SC

  • Zoro # G003457143


product price: $75.89
/ea
Free Shipping & Returns

Key Features

For Container Type
Bulk Container
Type
Manual
For Use With
Bulk Materials
Material
Aluminum
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51002-1000/2SC
Zoro #
G003457143
UPC #
717647510068
Country of Origin
United Kingdom

Dimensions

For Container Size
34 oz
Size
1000 mL
For Container Size+1
34 oz

Details

Item
Caulk Gun
For Container Type
Bulk Container
Type
Manual
For Use With
Bulk Materials
Material
Aluminum
Color
Black/Silver
Frame Style
Full Barrel
Thrust Ratio
12:01
Includes
(6) Yellow Cone Nozzles
Construction
Aluminum
Grip Style
Comfort
For Container Type+1
Bulk Container
Product Type
Standard
Thrust Ratio+1
12:1
Plunger Type
Smooth Rod
Barrel Materials
Aluminum

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 34 oz, Barrel Materials Aluminum, Frame Style Full Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Silver, For Container Type Bulk Container, Includes (6) Yellow Cone Nozzles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.