Caulk Gun, 600 mL, Sausage Pack
Mfr # 63006-600
Zoro # G6097156
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Container Size
600 mL
For Container Type
Sausage Pack
Features
Silencer, True Adjustable Regulator
Grip
Pistol
Retainer Type
Quick Release
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63006-600
Zoro #
G6097156
UPC #
717647610072
Country of Origin
United Kingdom
Dimensions
For Container Size
600 mL
Cartridge Size
600 mL
Air Inlet Size
NPT
Details
Item
Caulk Gun
For Container Type
Sausage Pack
Features
Silencer, True Adjustable Regulator
Grip
Pistol
Retainer Type
Quick Release
Cartridge Type
Sausage
Barrel Material
Aluminum
Pressure Range
0 to 100 psi
Air Inlet
1/4 in NPT
Application
Low to High Viscosity Materials
Sound Level
82 dB
Frame Style
Enclosed
Power Source
Air Powered
Minimum Operating Pressure
0 psi
Color
Gray
Maximum Operating Pressure
100 psi
Air Inlet Gender
1/4 in
Air Inlet Type
1/4 in Male NPT
Thrust Ratio
326 lb
Description
Caulk Gun, For Container Type Sausage Pack, For Container Size 600 mL, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT, Sound Level 82 dB, Thrust Ratio 326 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.