Zoro Homepage

Epoxy Applicator, 400 mL Container, 18V DC

  • Mfr # DB2C-05-50-005

  • Zoro # G9361543


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
400mL Cartridges
Characteristics
Interchangeable Cartridge Clips/Plungers, Lithium Battery, Nine Speed Dial, Soft Grip Handle, Twin Rack Drive
Application
Bonding, Repair, Sealing, Shimming
Nozzle Type
Mixing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB2C-05-50-005
Zoro #
G9361543
UPC #
717647814029
Country of Origin
United Kingdom

Dimensions

Overall Width
18 3/4 in
Overall Depth
4 1/2 in
Overall Length
11 1/8 in
For Container Size
400 mL

Details

Item
Epoxy Applicator
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
400mL Cartridges
Characteristics
Interchangeable Cartridge Clips/Plungers, Lithium Battery, Nine Speed Dial, Soft Grip Handle, Twin Rack Drive
Application
Bonding, Repair, Sealing, Shimming
Nozzle Type
Mixing
Color
Black, Gray
Type
Cordless
Includes
Carry Case, Charger
Brushless Motor
No
Charger Included
Yes
Handle Material
ABS, Polycarbonate
Power Source
Cordless
Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Series
ElectraFlow Dual Ultra 400R
Body Material
Aluminum, Steel
Mix Ratios
1:1, 10:1, 2:1, 4:1
Tool Weight
8.3 lb
Battery Capacity
(1) 2 Ah
Standards
CE, REACH, RoHS
For Container Type
Cartridge

Description

Epoxy Applicator, Mix Ratios 1:1, 10:1, 2:1, 4:1, For Container Size 400 mL, For Container Type Cartridge, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Number of Batteries Included 1, Charger Included Yes, Voltage 18V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.