Epoxy Applicator, Black, 1:1, 10:1, 2:1, 4:1 Mixing Ratio
Mfr # A200LPMR
Zoro # G4358295
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
200mL Cartridges
Characteristics
Twist and Lock Plunger System
Color
Black
Includes
Plunger Kits for All Mix Ratios
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A200LPMR
Zoro #
G4358295
UPC #
717647602206
Country of Origin
United Kingdom
Dimensions
For Container Size
200 mL
Air Inlet Size
1/4 in
Details
Item
Epoxy Applicator
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
200mL Cartridges
Characteristics
Twist and Lock Plunger System
Color
Black
Includes
Plunger Kits for All Mix Ratios
Type
Dual Cartridge
For Container Type
Cartridge
Air Inlet Type
BSP
Power Source
Air Powered
Mix Ratios
1:1, 2:1, 4:1, 10:1
Air Inlet
1/4 in BSP
Air Inlet Gender
Male
Frame Style
Open
Grip
Pistol
Description
Epoxy Applicator, Mix Ratios 1:1, 2:1, 4:1, 10:1, For Container Size 200 mL, For Container Type Cartridge, Frame Style Open, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type BSP, Air Inlet 1/4 in BSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.