Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Applicator, Cartridge, 40lpm

  • Mfr # DP2C 400-MR-220-101

  • Zoro # G409584412


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Blue
Mix Ratios
1:1, 10:1, 2:1, 4:1
Air Consumption
40 lpm
For Container Size
14 oz
Tool Weight
4.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2C 400-MR-220-101
Zoro #
G409584412
UPC #
717647604200
Country of Origin
United Kingdom

Dimensions

For Container Size
14 oz

Details

Item
Epoxy Applicator
Color
Black, Blue
Mix Ratios
1:1, 10:1, 2:1, 4:1
Air Consumption
40 lpm
Tool Weight
4.8 lb
Frame Style
Open
Maximum Operating Pressure
100 psi
For Container Type
Cartridge

Description

Epoxy Applicator, Mix Ratios 1:1, 10:1, 2:1, 4:1, For Container Size 14 oz, For Container Type Cartridge, Frame Style Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.