Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod
Mfr # 7F1016
Zoro # G5265705
product price: $43.75
/eaKey Features
Material
Metal
For Use With
Mfr. No. 51002-1000
Type
Bulk Manual
Characteristics
5 gal
Includes
Pull Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7F1016
Zoro #
G5265705
UPC #
717647910059
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2 in
For Container Size+1
5 gal
For Container Size
5 gal
Details
Item
Follower Plate
Material
Metal
For Use With
Mfr. No. 51002-1000
Type
Bulk Manual
Characteristics
5 gal
Includes
Pull Rod
For Container Type+1
Pail
Product Type
Follower Plate
Compatible Manufacturer Part Number
51002-1000
For Container Type
Pail
Description
Follower Plate, Product Type Follower Plate, For Container Size 5 gal, For Container Type Pail, Material Metal, Compatible Manufacturer Part Number 51002-1000, Diameter 2 in, Includes Pull Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.