Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1

  • Mfr # 2P2045

  • Zoro # G5246132


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Application
Use 50mL Epoxy Adhesives
Mixing Ratio
2:01
For Use With
50 mL Cartridges
Type
Dual Manual
Compatible Mfr Part Number
MP25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P2045
Zoro #
G5246132
UPC #
-
Country of Origin
United Kingdom

Details

Item
Plunger
Application
Use 50mL Epoxy Adhesives
Mixing Ratio
2:01
For Use With
50 mL Cartridges
Type
Dual Manual
Compatible Mfr Part Number
MP25
Product Type
Plunger

Description

Plunger, For Use With 50 mL Cartridges, Product Type Plunger, Mixing Ratio 2:1, Compatible Mfr Part Number MP25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.