Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Knob, For Use With 200/400 mL Caulk Gun, Plastic

  • Mfr # 2M1085

  • Zoro # G5246114


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Plastic
For Use With
200 mL Caulk Gun, 400 mL Caulk Gun
Type
Dual Battery
Characteristics
Plastic
Compatible Mfr Part Number
80200, 80400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2M1085
Zoro #
G5246114
UPC #
-
Country of Origin
United Kingdom

Details

Item
Pull Knob
Material
Plastic
For Use With
200 mL Caulk Gun, 400 mL Caulk Gun
Type
Dual Battery
Characteristics
Plastic
Compatible Mfr Part Number
80200, 80400
Product Type
Pull Knob

Description

Pull Knob, For Use With 200 mL Caulk Gun, 400 mL Caulk Gun, Material Plastic, Product Type Pull Knob, Compatible Mfr Part Number 80200, 80400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.