Zoro Homepage

Cord Reel, Spring Retracted, NEMA 5-20R, 12 AWG, Blue Reel Color, 100 ft Length, 4 Outlets

  • Mfr # PC24-0012-B

  • Zoro # G6083828


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24-0012-B
Zoro #
G6083828
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
12 AWG
Feeder Cord Length
5 ft
Overall Width
24 in
Overall Depth
10 1/4 in
Overall Height
25 1/2 in
Mounting Pattern Size
4" x 5"
Overall Dimensions
10.25"(W) x 25.5"(H) x 24"(L)
Base Size
6" x 6"
Cord Length - Ext. Cords and Outlet Strips
100 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Indoor / Outdoor
Indoor
Reel Mounting
Bench, Ceiling, Floor, Wall
Cord Included
Yes
Retractable Cord Ending
Quad Box Receptacle
Watts
2300
Reel Material
Steel
Standards
UL Listed
Feeder Cord Ending
Grounding Plug
Slip Ring Rating
115V
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Enclosed Reel
No
Voltage
120VAC
NEC Cord Designation
SJO
Trade Designation
SJO
Location
Indoor
Number of Conductors
3
Hose
Yes
Volts
115
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Enclosure Rating
Not Rated
Feeder Cord Ending NEMA Configuration
5-20P
Feeder Cord Ending Configuration
NEMA 5-20P
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps - Ext. Cords and Outlet Strips
20.0
Cord Ending NEMA Configuration
5-20R
Cord Ending
Quad Box Receptacle
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 100 ft, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.