112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI

  • Mfr # 112W-1-100

  • Zoro # G805988661


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Length
100'
Mounting Pattern Size
5.5" x 3"
Hose
Yes
O.D
1/4"
Base Size
9.5" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112W-1-100
Zoro #
G805988661
UPC #
674255841345
Country of Origin
United States

Dimensions

Length
100'
Mounting Pattern Size
5.5" x 3"
Base Size
9.5" x 6"
Overall Dimensions
18.75"(W) x 13"(H) x 12"(L)

Details

Hose
Yes
O.D
1/4"
I.D
1/4"
Max PSI
200

Description

100w series welding hand crank, sturdy "u" shaped frame, all steel construction, brake assembly provides adjustable friction to brake or lock drum, composite bearings for smooth rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.