Zoro Homepage

1/4" x 100 ft. Spring Driven Welding Dual Reel w/Hose 200 psi

  • Mfr # EZ-SHWT-1100

  • Zoro # G1171917


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Hose Inside Dia.
1/4 in
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SHWT-1100
Zoro #
G1171917
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
100 ft
Overall Height
25 1/2 in
Overall Width
10 1/4 in
Overall Length
24 in

Details

Hose Included
Yes
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Enclosed Reel
No
Drive Type - Hose Reels
Spring Return
Housing Material
Steel
Seal Type
Viton(R)
Swivel Material
Brass
Hose Material
Neoprene
Latch
Locking
Reel Inlet
1/4 in (F)NPT
Duty Rating
Heavy Duty
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Includes
Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel
Item
Spring Return Welding Hose Reel
Bearings
Permanently Lubricated
Application
Welding gas

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.