Zoro Homepage

1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi

  • Mfr # SHWL-N-1100

  • Zoro # G1156605


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Length
100 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHWL-N-1100
Zoro #
G1156605
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
100 ft
Overall Height
25 1/2 in
Overall Length
24 in
Overall Width
10 1/4 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Enclosed Reel
No
Housing Material
Steel
Hose Material
No
Includes
Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
Bearings
Permanently Lubricated
Latch
Locking
Duty Rating
Heavy Duty
Swivel Material
Brass
Reel Inlet
1/4 in (F)NPT
Drive Type - Hose Reels
Spring Return
Item
Spring Return Welding Hose Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Seal Type
Viton(R)
Application
Welding gas

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.