Zoro Homepage

1/4" x 25 ft. Spring Return Welding Dual Reel 200 psi

  • Mfr # EZ-P-WL-125

  • Zoro # G1171585


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-P-WL-125
Zoro #
G1171585
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Height
18 5/8 in
Overall Length
17 in
Overall Width
8 1/2 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Hose Material
No
Reel Inlet
1/4 in (F)NPT
Enclosed Reel
No
Seal Type
Viton(R)
Item
Spring Return Welding Hose Reel
Housing Material
Steel
Includes
Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel
Swivel Material
Brass
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Latch
Locking
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Duty Rating
Light Duty

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.