Zoro Homepage

1/4" x 25 ft. Spring Return Welding Dual Reel 200 psi

  • Mfr # P-WL-125

  • Zoro # G1171451


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-WL-125
Zoro #
G1171451
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Width
8 1/2 in
Overall Length
17 in
Overall Height
18 5/8 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Latch
Locking
Item
Spring Return Welding Hose Reel
Swivel Material
Brass
Reel Inlet
1/4 in (F)NPT
Includes
Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel
Enclosed Reel
No
Housing Material
Steel
Drive Type - Hose Reels
Spring Return
Duty Rating
Light Duty
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Material
No
Seal Type
Viton(R)
Application
Welding gas

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.