Zoro Homepage

1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi

  • Mfr # EZ-P-WT-125

  • Zoro # G1171591


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-P-WT-125
Zoro #
G1171591
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Length
17 in
Overall Height
18 5/8 in
Overall Width
8 1/2 in

Details

Hose Included
Yes
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Housing Material
Steel
Reel Inlet
1/4 in (F)NPT
Drive Type - Hose Reels
Spring Return
Latch
Locking
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Enclosed Reel
No
Swivel Material
Brass
Bearings
Permanently Lubricated
Duty Rating
Light Duty
Item
Spring Return Welding Hose Reel
Hose Material
Neoprene
Includes
Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel
Seal Type
Viton(R)

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.