Zoro Homepage

1/4" x 50 ft. Side Mount Welding Hose Reel

  • Mfr # SG17W-150

  • Zoro # G1169211


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4"
Hose Length
50 ft.
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Nickel Plated Steel
Reel Inlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG17W-150
Zoro #
G1169211
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
50 ft.
Overall Width
19 in

Details

Mounting
Bench, Floor, Truck, Wall
Item
Air Driven Hose Reel
Swivel Material
Nickel Plated Steel
Reel Inlet
1/2 in (F)NPT
Duty Rating
Heavy Duty
Product Type
Side mount welding hose reel with guide arm 1/4" x 50 ft. 200PSI goxy-acetylene applications

Description

Air Driven Hose Reel, Overall Width 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.