Zoro Homepage

1/4" x 50 ft. Spring Driven Welding Dual Reel 200 psi

  • Mfr # EZ-SHWL-150

  • Zoro # G1171899


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SHWL-150
Zoro #
G1171899
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Length
19 1/2 in
Overall Height
21 1/4 in
Overall Width
10 1/4 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Item
Spring Return Welding Hose Reel
Includes
Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel
Reel Inlet
1/4 in (F)NPT
Seal Type
Viton(R)
Drive Type - Hose Reels
Spring Return
Housing Material
Steel
Bearings
Permanently Lubricated
Swivel Material
Brass
Duty Rating
Heavy Duty
Enclosed Reel
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Latch
Locking
Hose Material
No

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.