Zoro Homepage

Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # EZ-P-LP-150

  • Zoro # G2575847


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
PVC Hose and Ball Stop
Hose Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-P-LP-150
Zoro #
G2575847
UPC #
674255728981
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
Hose Length
50 ft
Overall Width
6 3/4 in
Overall Length
17 1/8 in
Reel Diameter
17 1/8 in
Hose Outside Dia.
1/2 in
Mount Base Width
6 in
Mounting Hole Center to Center Width
5 in
Overall Dimensions
17 1/8 in L x 6 3/4 in W x 18 5/8 in H

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft. (1/4 In. I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Floor, Vehicle, Wall, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in, Corrosion-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.