Zoro Homepage

1/4" x 50 ft. Spring Return Welding Hose Reel 200 psi

  • Mfr # SL17WTL-150

  • Zoro # G1173719


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL17WTL-150
Zoro #
G1173719
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Width
7 7/8 in
Overall Height
18 1/4 in
Overall Length
17 in

Details

Hose Included
No
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Seal Type
Viton(R)
Item
Spring Return Welding Hose Reel
Includes
Side Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Reel - Retractable Hose Reel - Welding Hose
Latch
Locking
Drive Type - Hose Reels
Spring Return
Reel Inlet
1/4 in (F)NPT
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Duty Rating
Heavy Duty
Housing Material
Steel
Hose Material
No
Enclosed Reel
No
Swivel Material
Brass
Bearings
Permanently Lubricated

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.