Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi

  • Mfr # EZ-SG17W-150

  • Zoro # G1176640


product price: $631.22
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Drive Type
Spring Return
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outlet
1/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SG17W-150
Zoro #
G1176640
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Width
8 7/8 in
Overall Length
17 in
Overall Height
19 1/2 in

Details

Hose Included
Yes
Drive Type
Spring Return
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Swivel Material
Brass
Enclosed Reel
No
Item
Spring Return Welding Hose Reel
Drive Type - Hose Reels
Spring Return
Includes
Safety Series Side Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Hose Reel - Retractable Reel

Description

Spring Return Welding Hose Reel, Drive Type Spring Return

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.