Zoro Homepage

1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi

  • Mfr # SL17W-150

  • Zoro # G1173685


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL17W-150
Zoro #
G1173685
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Height
18 1/4 in
Overall Width
7 7/8 in
Overall Length
17 in

Details

Hose Included
Yes
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Swivel Material
Brass
Reel Inlet
1/4 in (F)NPT
Bearings
Permanently Lubricated
Seal Type
Viton(R)
Item
Spring Return Welding Hose Reel
Drive Type - Hose Reels
Spring Return
Duty Rating
Heavy Duty
Includes
Side Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Reel - Retractable Hose Reel - Welding Hose
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Material
EPDM
Housing Material
Steel
Latch
Locking
Enclosed Reel
No
Application
Welding gas

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.