Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 60 ft. Spring Return Welding Dual Reel w/Hose 200 psi

  • Mfr # SHW-N-160

  • Zoro # G1173536


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Hose Inside Dia.
1/4 in
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW-N-160
Zoro #
G1173536
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
60 ft
Overall Height
25 1/2 in
Overall Length
24 in
Overall Width
10 1/4 in

Details

Hose Included
Yes
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Hose Material
EPDM
Latch
Locking
Enclosed Reel
No
Swivel Material
Brass
Housing Material
Steel
Duty Rating
Heavy Duty
Reel Inlet
1/4 in (F)NPT
Drive Type - Hose Reels
Spring Return
Includes
Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Item
Spring Return Welding Hose Reel
Seal Type
Viton(R)

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 60 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.