Zoro Homepage

1/4" x 75 ft. Side Mount Welding Hose Reel

  • Mfr # EZ-SG19W-175

  • Zoro # G1169878


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4"
Hose Length
75 ft.
Overall Width
17 3/4 in
Motor Voltage
12V DC
Swivel Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SG19W-175
Zoro #
G1169878
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
75 ft.
Overall Width
17 3/4 in

Details

Motor Voltage
12V DC
Swivel Material
Carbon Steel
Item
Side Mount Reel with Guide Arm
Reel Inlet
1/2 in (F)NPT
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Product Type
Side mount welding hose reel with guide arm, EZ-Coil safety system equipped, 1/4" x 75 ft. 200PSI oxy-acetylene applications

Description

Side Mount Reel with Guide Arm, Motor Voltage 12V DC, Overall Width 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.