Zoro Homepage

1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi

  • Mfr # SHWT-N-175

  • Zoro # G1173588


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Hose Inside Dia.
1/4 in
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHWT-N-175
Zoro #
G1173588
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
75 ft
Overall Length
24 in
Overall Width
10 1/4 in
Overall Height
25 1/2 in

Details

Hose Included
Yes
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Latch
Locking
Seal Type
Viton(R)
Bearings
Permanently Lubricated
Hose Material
Neoprene
Duty Rating
Heavy Duty
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Item
Spring Return Welding Hose Reel
Includes
Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Reel Inlet
1/4 in (F)NPT
Swivel Material
Brass
Housing Material
Steel
Application
Welding gas

Description

Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.