Zoro Homepage

1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi

  • Mfr # SR17WTL-150

  • Zoro # G1174111


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Drive Type
Spring Return
Hose Inside Dia.
1/4 in
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR17WTL-150
Zoro #
G1174111
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
75 ft
Overall Width
7 7/8 in
Overall Height
18 1/4 in
Overall Length
17 in

Details

Hose Included
No
Drive Type
Spring Return
Hose Outlet
1/4 in (M)NPT
Max. Pressure
200 psi
Max. Temp.
150 Degrees F
Housing Material
Steel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Includes
Side Mount Welding Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Welding Reel - Retractable Hose Reel - Welding Hose
Swivel Material
Brass
Reel Inlet
1/4 in (F)NPT
Bearings
Permanently Lubricated
Hose Material
No
Seal Type
Viton(R)
Enclosed Reel
No
Latch
Locking
Item
Spring Return Welding Hose Reel

Description

Spring Return Welding Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.