Shop COXREELS

Cord Reel, Spring Retracted, NEMA 5-20R, 12 AWG, Blue Reel Color, 50 ft Length, 2 Outlets

  • Mfr # EZ-PC13-5012-F
  • Zoro # G6083837

product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-PC13-5012-F
Zoro #
G6083837
UPC #
674255921733
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG
Overall Width
8 1/2 in
Overall Depth
13 1/2 in
Feeder Cord Length
5 ft
Overall Height
14 7/8 in
Base Size
5" x 6"
Mounting Pattern Size
3" x 5"
Overall Dimensions
8.5"(W) x 14.88"(H) x 13.5"(L)
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20 A
Reel Material
Steel
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Enclosed Reel
No
Indoor / Outdoor
Indoor
Slip Ring Rating
115V
Retractable Cord Ending
Duplex GFCI Box Receptacle
Standards
UL Listed
Watts
2300
Reel Mounting
Bench, Ceiling, Floor, Wall
NEC Cord Designation
SJO
Voltage
120V AC
Trade Designation
SJO
Location
Indoor
Number of Conductors
3
Hose
Yes
Volts
115
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Feeder Cord Ending Configuration
NEMA 5-20P
Enclosure Rating
Not Rated
Cord Ending
Duplex GFCI Box Receptacle
Cord Ending NEMA Configuration
5-20R
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-20P

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.