6" x 20 ft. Spring Driven Reel Less Hose
- Mfr # 319-620
- Zoro # G1168968
product price:Â
$
1,326.99
/ea
Free Shipping & Returns
Key Features
Hose Length
20 ft.
Overall Width
26 1/2 in
Overall Length
24"
Mounting
Wall, Floor and Overhead Positions
Application
Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319-620
- Zoro #
- G1168968
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Driven Reel Less Hose
- Mounting
- Wall, Floor and Overhead Positions
- Application
- Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
- Hose Included
- No
- Reel Inlet
- 3/8 in (F)NPT
- Housing Material
- Steel
- Duty Rating
- Heavy Duty
- Product Type
- 300 Series "Exhaust" Spring Driven Reel 6" I.D., 20 ft. capacity, less hose
- Includes Hose
- No
Dimensions
- Hose Inside Dia.
- 6"
- Hose Length
- 20 ft.
- Overall Width
- 26 1/2 in
- Overall Length
- 24"
Description
300 Series In.Exhaust In. Spring Driven Reel 6 In. I.D., 20 ft. capacity, less hose, Overall Width 26 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.