Zoro Homepage

Cord Reel, Spring Retracted, NEMA 5-20R, 12 AWG, Blue Reel Color, 75 ft Length, 4 Outlets

  • Mfr # PC19-7512-B

  • Zoro # G6083931


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
75 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC19-7512-B
Zoro #
G6083931
UPC #
674255922518
Country of Origin
United States

Dimensions

Retractable Cord Length
75 ft
Wire Size
12 AWG
Overall Height
21 in
Overall Depth
10 1/8 in
Feeder Cord Length
5 ft
Overall Width
19 1/2 in
Base Size
6" x 6"
Mounting Pattern Size
4" x 5"
Overall Dimensions
10.13"(W) x 21"(H) x 19.5"(L)
Cord Length - Ext. Cords and Outlet Strips
75 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Reel Material
Steel
Enclosed Reel
No
Retractable Cord Ending
Quad Box Receptacle
Cord Included
Yes
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Reel Mounting
Bench, Ceiling, Floor, Wall
Standards
UL Listed
Slip Ring Rating
115V
Indoor / Outdoor
Indoor
Watts
1495
Feeder Cord Ending
Grounding Plug
Voltage
120VAC
NEC Cord Designation
SJO
Number of Conductors
3
Location
Indoor
Trade Designation
SJO
Volts
115
Hose
Yes
Cord Ending
Quad Box Receptacle
Max. Amps - Ext. Cords and Outlet Strips
13.0
Cord Ending NEMA Configuration
5-20R
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-20P
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Feeder Cord Ending Configuration
NEMA 5-20P

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 75 ft, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.