Zoro Homepage

Cord Reel, Spring Retracted, 12 AWG, Blue Reel Color, 75 ft Length, 0 Outlets

  • Mfr # PC19L-7512

  • Zoro # G1172459


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
75 ft
Number of Outlets
0
Wire Size
12 AWG
Reel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC19L-7512
Zoro #
G1172459
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
75 ft
Wire Size
12 AWG
Overall Length
19 1/2 in
Overall Height
21 in
Overall Width
10 1/8 in
Mounting Pattern Size
4" x 5"
Overall Dimensions
10.13"(W) x 21"(H) x 19.5"(L)
Base Size
6" x 6"
Cord Length
75 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
0
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
25A
Hose Material
No
Bearings
Permanently Lubricated
Housing Material
Steel
Grade
Industrial
Latch
Locking
Cord Included
No
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
NEC Cord Designation
SJO
Duty Rating
Heavy Duty
Enclosed Reel
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Volts
115
Hose
No
Gauge/Conductor
12/3

Description

Spring Return Cord Reel, Overall Height 21 in, Overall Length 19 1/2 in, Overall Width 10 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.