Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Driven Hose Reel, 3/8" Hose Diameter, 50 ft. Length, Copper

  • Mfr # TDMPL-N-350

  • Zoro # G1174260


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
16 in
Overall Length
24"
Mounting
Bench, Floor, Truck, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDMPL-N-350
Zoro #
G1174260
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
16 in
Overall Length
24"

Details

Item
Air Driven Hose Reel
Mounting
Bench, Floor, Truck, Wall
Application
Service / Mechanic Trucks, Garage Settings, Hydraulic Rescue Tools, Fire Rescue, Emergency Situations, Mining, Construction & Railroad Operations, Cranes
Swivel Material
Copper
Housing Material
Steel
Hose Included
No
Duty Rating
Heavy Duty
Reel Inlet
3/4 in (F)NPT
Product Type
Dual Hydraulic Hose Spring Rewind Hose Reel for hydraulic oil 3/8" I.D., 50 ft. hose capacity, less hose, 3000 PSI
Includes Hose
No

Description

Air Driven Hose Reel, Overall Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.