Air Driven Hose Reel, 3/8" Hose Diameter, 50 ft. Length, Nickel Plated Steel

  • Mfr # SG19-H350

  • Zoro # G1169248


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
12 1/2 in
Overall Length
19-1/2"
Mounting
Bench, Floor, Truck, Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG19-H350
Zoro #
G1169248
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
12 1/2 in
Overall Length
19-1/2"

Details

Item
Air Driven Hose Reel
Mounting
Bench, Floor, Truck, Wall
Application
Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Nickel Plated Steel
Reel Inlet
3/8 in (F)NPT
Housing Material
Steel
Hose Included
Yes
Duty Rating
Heavy Duty
Product Type
Side mount reel with guide arm 3/8" x 50 ft. 4000PSI grease and heavy hydraulics applications
Includes Hose
Yes

Description

Air Driven Hose Reel, Overall Width 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.