Shop BLUSHIELD
See all product information
Create Account
Rubber Pressure Washing Hose Reel 3/8in X 50 Dual Arm with 6ft Lead-in-Hose - All In One
- Mfr # PWR3850-NM-AIO
- Zoro # G515553869
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
4000 PSI working pressure.
Drive Type
Hose Reel Assembly All in One
Includes
1/2" Socket Wrench and 5-In-1 Coupler
Hose Inside Dia.
3/8 in
Hose Length
50 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR3850-NM-AIO
- Zoro #
- G515553869
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft.
Details
- Max. Pressure
- 4000 PSI working pressure.
- Drive Type
- Hose Reel Assembly All in One
- Includes
- 1/2" Socket Wrench and 5-In-1 Coupler
- Hose Color
- Blue
- Features
- Ozone, Kink, and Abrasion Resistant
- Application
- Agriculture,Farming,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Sanitation
- Housing Material
- Steel
Description
Upgrade to the BluShield 3/8in Pressure Washing Hose Reel with 50ft hose, 180 degree swivel mount, 5-in-1 coupler, and whisper-quiet tech for industrial and residential use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.