Zoro Homepage

Air Motor Hose Reel 1In. I.D.

  • Mfr # 1175-6-50-AB

  • Zoro # G1167848


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Product Type
Air motor Hose Reel 1" I.D., 50 ft. hose capacity, less hose, 3000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-6-50-AB
Zoro #
G1167848
UPC #
-
Country of Origin
United States

Details

Item
Air motor Hose Reel 1" I.D., 50 ft. hose capacity, less hose, 3000 PSI
Product Type
Air motor Hose Reel 1" I.D., 50 ft. hose capacity, less hose, 3000 PSI

Description

Air motor Hose Reel 1 In. I.D., 50 ft. hose capacity, less hose, 3000 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.