Zoro Homepage

Cable Reel, 100 ft, 15" H, Spring, Blue, MD

  • Mfr # SD-100-1

  • Zoro # G4522539


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-100-1
Zoro #
G4522539
UPC #
674255719064
Country of Origin
United States

Dimensions

Cable Length
100 ft
Overall Length
14 1/2 in
Overall Height
15 in
Overall Width
4 in

Details

Item
Retractable Grounding Wire Reel
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Blue
Bearings
Permanently Lubricated
Mounting
Floor, Vehicle and Overhead Positions, Wall
Includes
Ball Stop and 50 Amp Grounding Clamp
Duty Rating
Medium Duty
Drive Type
Spring Return
Finish
CPC(TM) Powder Coated

Description

Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Length 100 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Floor, Vehicle and Overhead Positions, Wall Mounting, Includes Ball Stop and 50 Amp Grounding Clamp, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in, Duty Rating Medium Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.