Zoro Homepage
This item is Discontinued.
Coxreels Cord Reel, Spring, 100 ft Cord, 15" H, Blue EZ-SD-100

Cord Reel, Spring, 100 ft Cord, 15" H, Blue (Discontinued)

  • Mfr # EZ-SD-100
  • Zoro # G1171619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SD-100
Zoro #
G1171619
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Overall Length
14 1/2 in
Overall Width
4 in
Overall Height
15 in

Details

Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Blue
Bearings
Permanently Lubricated
Mounting
Floor, Wall, Ceiling, Bench, or Vehicles
Finish
CPC(TM) Powder Coated
Drive Type
Spring Return
Item
Retractable Grounding Wire Reel
Duty Rating
Medium Duty
Includes
Ball Stop, Grounding Clamp, Gauge Cable

Description

Cable Reel, Spring Return Hose Reel, Cable Length 100 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Floor, Wall, Ceiling, Bench or Truck Mounting, Includes Ball Stop, Gauge Cable, Grounding Clamp, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in, Duty Rating Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.