Zoro Homepage

Cable Reel, 50 ft., Spring Return Drive

  • Mfr # EZ-SD-50

  • Zoro # G4522572


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SD-50
Zoro #
G4522572
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Overall Length
11 in
Overall Width
3 7/8 in
Overall Height
11 1/2 in

Details

Item
Cable Reel
Cable Coated
Yes
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Blue
Bearings
Permanently Lubricated
Mounting
Bench or Truck, Ceiling, Floor, Wall
Includes
Ball Stop, Gauge Cable, Grounding Clamp
Duty Rating
Medium Duty
Drive Type
Spring Return
Finish
CPC(TM) Powder Coated

Description

Cable Reel, Spring Return Hose Reel, Cable Length 50 ft, Cable Coated Yes, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Bench or Truck, Ceiling, Floor, Wall Mounting, Includes Ball Stop, Gauge Cable, Grounding Clamp, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in, Duty Rating Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.