Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Reel, Spring, 75 ft, 15" H, HD, Steel

  • Mfr # SD-75

  • Zoro # G1173247


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Latch
Locking
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Included
Yes
Includes
Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-75
Zoro #
G1173247
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
15 in
Overall Length
14 1/2 in

Details

Item
Spring Return Cable Reel
Latch
Locking
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Included
Yes
Includes
Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel
Duty Rating
Heavy Duty
Enclosed Reel
No
Housing Material
Steel
Drive Type
Spring Return
Application
Grounding, Static Disharge

Description

Spring Return Cable Reel, Drive Type Spring Return, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.