Zoro Homepage
This item is Discontinued.
Coxreels 100 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage EZ-PC24-0012-A

100 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (Discontinued)

  • Mfr # EZ-PC24-0012-A
  • Zoro # G6083977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-PC24-0012-A
Zoro #
G6083977
UPC #
674255922662
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Retractable Cord Length
100 ft
Overall Height
25-1/2"
Overall Depth
10-1/4"
Cord Length - Ext. Cords and Outlet Strips
100 ft.
Overall Width
24"
Feeder Cord Length
5 ft
Cord Length
100 ft.

Details

Item
Retractable Cord Reel
Voltage
120VAC
Max. Amps
20.0
Feeder Cord Ending
Grounding Plug
Reel Color
Blue
Cord Color
Black
Retractable Cord Ending
Single Industrial Connector
Feeder Cord Ending Configuration
NEMA 5-20P
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Mounting
Bench, Ceiling, Floor, Wall
Number of Outlets
1
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Slip Ring Rating
115V
Reel Material
Steel
Standards
UL Listed
Cord Included
Yes
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Ending
Single Industrial Connector
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-20P
Enclosed Reel
No
Indoor / Outdoor
Indoor
Cord Ending NEMA Configuration
5-20R
Watts
2300
NEC Cord Designation
SJO
Grade
Industrial
Gauge/Conductor
12/3
Trade Designation
SJO
Number of Conductors
3
Location
Indoor

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 100 ft, Reel Color Blue, Max. Amps 20.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.