Zoro Homepage
This item is Discontinued.
Coxreels 100 ft. 12/3 Retractable Cord Reel 20.0 Amps 4 Outlets 120VAC Voltage PC24-0012-B

100 ft. 12/3 Retractable Cord Reel 20.0 Amps 4 Outlets 120VAC Voltage (Discontinued)

  • Mfr # PC24-0012-B
  • Zoro # G0314511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24-0012-B
Zoro #
G0314511
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
100 ft
Cord Length
100 ft.
Overall Width
24"
Overall Height
25-1/2"
Cord Length - Ext. Cords and Outlet Strips
100 ft.
Overall Depth
10-1/4"
Feeder Cord Length
5 ft

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 100 ft, Reel Color Blue, Max. Amps 20.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.