Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coxreels 35 ft. 16/3 Retractable Cord Reel 13.0 Amps 2 Outlets 120VAC Voltage PC13-3516-F

35 ft. 16/3 Retractable Cord Reel 13.0 Amps 2 Outlets 120VAC Voltage (Discontinued)

  • Mfr # PC13-3516-F
  • Zoro # G8366653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC13-3516-F
Zoro #
G8366653
UPC #
674255921498
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Retractable Cord Length
35 ft
Overall Height
14-7/8"
Overall Width
13-1/2"
Cord Length
35 ft.
Feeder Cord Length
5 ft.
Overall Depth
8-1/2"
Cord Length - Ext. Cords and Outlet Strips
35 ft.

Details

Item
Retractable Cord Reel
Voltage
120VAC
Max. Amps
13.0
Feeder Cord Ending
Grounding Plug
Reel Color
Blue
Cord Color
Black
Retractable Cord Ending
Duplex GFCI Box Receptacle
Feeder Cord Ending Configuration
NEMA 5-20P
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Material
Steel
Feeder Cord Ending NEMA Configuration
5-20P
Watts
1495
Number of Outlets
2
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Cord Ending
Duplex GFCI Box Receptacle
Indoor / Outdoor
Indoor
Gauge/Conductor
16/3
NEC Cord Designation
SJO
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps - Ext. Cords and Outlet Strips
13.0
Grade
Industrial
Cord Ending NEMA Configuration
5-20R
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Slip Ring Rating
115V
Standards
UL Listed
Reel Mounting
Bench, Ceiling, Floor, Wall
Cord Included
Yes
Enclosed Reel
No
Number of Conductors
3
Location
Indoor
Trade Designation
SJO

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 35 ft, Reel Color Blue, Max. Amps 13.0, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.