This item is Discontinued.

Coxreels 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage EZ-PC13-5012-F

50 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (Discontinued)

  • Mfr # EZ-PC13-5012-F
  • Zoro # G4729453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-PC13-5012-F
Zoro #
G4729453
UPC #
674255921733
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
50 ft
Overall Depth
13-1/2"
Feeder Cord Length
5 ft
Cord Length
50 ft.
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Overall Height
14-7/8"
Overall Width
8-1/2"

Details

Item
Retractable Cord Reel
Voltage
120VAC
Max. Amps
20.0
Feeder Cord Ending
Grounding Plug
Reel Color
Blue
Cord Color
Black
Retractable Cord Ending
Duplex GFCI Box Receptacle
Feeder Cord Ending Configuration
NEMA 5-20P
Retractable Cord Ending Configuration
NEMA 5-20R
Watts
2300
Reel Mounting
Bench, Ceiling, Floor, Wall
Cord Ending NEMA Configuration
5-20R
Grade
Industrial
Feeder Cord Ending NEMA Configuration
5-20P
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Number of Outlets
2
Reel Material
Steel
Voltage - Ext. Cords and Outlet Strips
120VAC
Gauge/Conductor
12/3
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
NEC Cord Designation
SJO
Cord Ending
Duplex GFCI Box Receptacle
Standards
UL Listed
Slip Ring Rating
115V
Indoor / Outdoor
Indoor
Enclosed Reel
No
Cord Included
Yes
Number of Conductors
3
Trade Designation
SJO
Location
Indoor

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 50 ft, Reel Color Blue, Max. Amps 20.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.