Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, Spring Retracted, 12 AWG, 35 ft Length, 4 Outlets

  • Mfr # CCR-0993-1

  • Zoro # G4106527


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
35 ft
Number of Outlets
4
Wire Size
12 AWG
Cord Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR-0993-1
Zoro #
G4106527
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
12 AWG
Cord Length
35 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
4
Cord Included
Yes
Enclosed Reel
No
Grade
Industrial
NEC Cord Designation
SJO
Gauge/Conductor
12/3

Description

EZ-Coil Spring Rewind Power Reel-B 35in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.