
Cord Reel, Spring Retracted, 12 AWG, Blue Reel Color, 30 ft Length, 1 Outlets
Mfr # PC10-3012-A
Zoro # G802481592
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Number of Outlets
1
Wire Size
12 AWG
Reel Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC10-3012-A
Zoro #
G802481592
UPC #
674255924437
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
12 AWG
Base Size
4.63" x 8.38"
Overall Dimensions
7.38"(W) x 10.63"(H) x 10.5"(L)
Mounting Pattern Size
2.5" x 6"
Details
Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
1
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Volts
115
Hose
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.