Cord Reel, Spring Retracted, 12 AWG, Blue Reel Color, 50 ft Length, 0 Outlets
Mfr # PC13-5012-X
Zoro # G0832380
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
0
Wire Size
12 AWG
Reel Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC13-5012-X
Zoro #
G0832380
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Overall Depth
13 1/2 in
Overall Height
14 7/8 in
Overall Width
8 1/2 in
Base Size
5" x 6"
Mounting Pattern Size
3" x 5"
Overall Dimensions
8.5"(W) x 14.88"(H) x 13.5"(L)
Details
Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
0
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
NEC Cord Designation
SJO
Voltage
115VAC
Cord Included
Yes
Enclosed Reel
No
Hose
Yes
Volts
115
Description
Extension Cord Reel, Voltage 115V AC, Retractable Cord Length 50 ft, Max. Amps 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.