Cord Reel, Spring Retracted, 16 AWG, Blue Reel Color, 100 ft Length, 0 Outlets

  • Mfr # PC24L-0016

  • Zoro # G1172529


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Number of Outlets
0
Wire Size
16 AWG
Reel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24L-0016
Zoro #
G1172529
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
16 AWG
Overall Length
24 in
Overall Height
25 1/2 in
Overall Width
10 1/4 in
Overall Dimensions
10.25"(W) x 25.5"(H) x 24"(L)
Mounting Pattern Size
4" x 5"
Base Size
6" x 6"
Cord Length
100 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
0
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
25A
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Grade
Heavy Duty
Duty Rating
Heavy Duty
Enclosed Reel
No
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Latch
Locking
Hose Material
No
Housing Material
Steel
Cord Included
No
Hose
No
Volts
115
Gauge/Conductor
16

Description

Spring Return Cord Reel, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.