Cord Reel, Spring Retracted, 16 AWG, Blue Reel Color, 30 ft Length
Mfr # PC10-3016-A-BXC
Zoro # G0832356
product price:Â $451.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
30 ft
Wire Size
16 AWG
Reel Color
Blue
Cord Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC10-3016-A-BXC
Zoro #
G0832356
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
16 AWG
Details
Item
Cord Reel
Winding Method
Spring Retracted
Reel Color
Blue
Cord Color
Black
Enclosed Reel
No
Description
Extension Cord Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.